You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SALISBURY #SK40/S

Arc Flash Protection Kit, Small, 40 cal/cm-sq HRC 4

SKU # 78917998878 Manufacturer Series: Pro-Wear
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Personal Protection Kit
ATPV: 40 cal/cm sq.
PPE Category: 4
Size: Small, 34 to 36 in. Chest, 28 to 30 in. Waist
Rating: 40 cal/cm2 HRC 4
Contents: Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag
Listings: NFPA 70E, CE 0120