Menu Search
Search
SALISBURY #SKCA11L-1200

Arc Flash Protection Kit, Large, 12 cal/cm-sq HRC 2, Cotton and Nylon

SKU # 78917931221 Manufacturer Series: Pro-Wear
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Personal Protection Kit
ATPV: 12 cal/cm sq.
PPE Category: 2
Size: Large, 42 to 44 in. Chest, 36 to 38 in. Waist
Rating: 12 cal/cm2 HRC 2
Material: Cotton and Nylon
Contents: Arc Flash Coverall, Face Shield, Hard Hat, Safety Glasses, Storage Bag
Listings: ASTM F1506, NFPA 70E, CE 0120