Menu Search
Search
NATIONAL SAFETY APPAREL #KIT2CVPR08XLNG

Coverall Kit, Arc Flash, X-Large 46 to 48 in. Waist

SKU # 40097992032 Manufacturer Series: Protera
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall Kit
Size: X-Large, 46 to 48 in. Waist
Rating: Category 2
Listings: OSHA, ASTM

Lightweight Protera is less prickly heavy stiff clingy and scratchy than other flame-retardant fabrics. Protera is inherently flame resistant so protection won't wash or wear away. Coverall features a sewn-in elastic waist front zipper two breast pockets two rear pockets and two front pockets with pass-through slashes for access to pants pockets. 30" inseam Coverall has an arc rating of 8.5 cal/cm2 Faceshield has an arc rating of 10 cal/cm2. Kit meets NFPA 70E Hazard Risk Category 2.