Menu Search
Search
YOUNGSTOWN GLOVE CO #16-4100-10-07

Glove, Protector; 10 in. Leather; Arc Rated to 25 cal/cm sq.; Size 7

SKU # 75789499983
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 7
Type: Leather Protector
ATPV: 25 cal/cm sq.
PPE Category: 3
Color: Tan
Color Family: Tan
Material: Leather
Arc Rating: 25 cal/cm sq.
Cut Resistance: None
Puncture Resistance: Level 3 (ANSI/ISEA)

Additional Info: WARNING: Youngstown's Leather Protectors do NOT protect against shock or voltage.