Menu Search
SUPERIOR GLOVE WORKS #P378GOBKLS

Gloves, Arc-Flash Drivers; Goatskin; ATPV 41 cal/cm2; Small

SKU # 77940697079 Manufacturer Series: P378GOBKL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Arc-Flash Drivers Gloves
Color: Tan
Color Family: Tan
Material: Goat-grain Leather
Lining: Kevlar
ATPV: 41 cal/cm2
Arc Rating: 4
Cut Resistance: ANSI Cut Level A4
Puncture Resistance: ANSI A4
Cuff Type: Elastic Back
Thumb Type: Keystone

Treated with Oilbloc for exceptional water and oil repellency and Waterstop to repel water, oil and stains. Note: Gloves are designed for spark and flame resistance, not thermal contact.

Additional Info: Dimension: 10.00 in. L, ATPV Rating: 21 cal./cm2