WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SUPERIOR GLOVE WORKS #378GKGVBL

Endura® Gloves, Anti-Impact Arc-Rated Drivers; Goatskin; Cut Resistant; 36 cal/cm2; Large

SKU # 77940612418 Manufacturer Series: 378GKGVB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: ANSI Level 4
Length: 10 in.
Color: Tan/Black
Material: Goatskin
Lining: Kevlar and Composite Filamemt
ATPV: 36 cal/cm2
Arc Rating: 3
Cut Resistance: ANSI A5
Cuff Type: Slip-On
Thumb Type: Keystone

Padded palm for vibration dampening and TPR anti-impact backing Leather is treated with Oilbloc™ for oil resistance. High tensile-strength goatskin provides outstanding abrasion resistance.

Additional Info: Gloves designed for spark and flame resistance, not thermal contact. Stock may vary in color - brown or grey.