Menu Search
Search
SALISBURY #ACC1132BL3X

Hooded Jacket Navy Blue 3X-Large

SKU # 78917997547 Manufacturer Series: Pro-Wear
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jacket
ATPV: 12 cal/cm sq.
PPE Category: 2
Hood: Hooded
Protection: Arc Flash Resistant
Size: 3X-Large
Material - Outer: Cotton
Material Specification: 7-oz Cotton Outer
Material Color: Navy Blue
Closure: Hook and Loop
Rating - Arc Data: ATPV 12 cal/cm sq.
Test Listings: NFPA 70E and ASTM 1506 Compliant

Salisbury line of Pro-Wear arc flash protective apparel has expanded to include HRC2 coat and pant kits. These new kits provide everything needed for eye, face, head and body protection and are available in several configurations to make ordering easier and more convenient. As with all products that carry the Salisbury by Honeywell Pro-Wear name, the HRC2 coat and pant kits are made from industry leading materials. The HRC2 coat and pant kits contain premium grade garments that offers increased breathability and comfort.

Additional Info: 32 in. Length, Fits Chest Size: 54 to 56 in.