Menu Search
Search
SALISBURY #ACC1132BLS

Arc Flash Coat, Hoodless, Flame Resistant, Small, Cotton Outer, Blue, 7 oz, Hook and Loop

SKU # 78917997524 Manufacturer Series: Pro-Wear
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coat
ATPV: 12 cal/cm sq.
PPE Category: 2
Hood: None
Protection: Flame Resistant
Size: Small, 32 in. Length
Material - Outer: Cotton
Material Specification: 7 oz
Material Color: Blue
Closure: Hook and Loop
Rating - Arc Data: ATPV 12 cal/cm sq.
Test Listings: ASTM F1506, NFPA 70E