Menu Search
Search
SALISBURY #ACC2032BLL

Arc Flash Coat, Hoodless, Flame Resistant, Large, Cotton Outer, Blue, Hook and Pile Storm Flap

SKU # 78917997517
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coat
ATPV: 20 cal/cm sq.
PPE Category: 2
Hood: None
Protection: Flame Resistant
Size: Large, 32 in. Length
Material - Outer: Cotton
Material Color: Blue
Closure: Hook and Pile Storm Flap
Rating - Arc Data: ATPV 20 cal/cm sq.
Test Listings: ASTM F1506, NFPA 70E

W H Salisbury and Company Pro-Wear Navy Blue Large Arc Flash Protection Coat with a rating of 20 cal/sq-cm is constructed from arc flash resistant material for safety. 32 in. long coat with an arc rated hook, pile storm flap and has an expansion back for