Menu Search
Search
SALISBURY #ACC4032BL/L

Arc Flash Coat, Hoodless, Arc Flash Resistant, Large, Blue, ATPV 40 cal/cm-sq

SKU # 78917985660
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coat
ATPV: 40 cal/cm sq.
PPE Category: 4
Hood: None
Protection: Arc Flash Resistant
Size: Large, 32 in. Length
Material Color: Blue
Rating - Arc Data: ATPV 40 cal/cm sq.
Test Listings: ASTM F1506, NFPA 70E