Menu Search
Search
SALISBURY #ACC832BL2X

Arc Flash Coat, Hoodless, Arc Flash Resistant, 2X-Large, Cotton Outer, Navy Blue, 7 oz

SKU # 78917997435 Manufacturer Series: Pro-Wear
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coat
ATPV: 8 cal/cm sq.
PPE Category: 2
Hood: None
Protection: Arc Flash Resistant
Size: 2X-Large, 32 in. Length
Material - Outer: Cotton
Material Specification: 7 oz
Material Color: Navy Blue
Closure: Hook and Pile Storm Flap
Rating - Arc Data: ATPV 8 cal/cm sq.
Test Listings: ASTM F1506, NFPA 70E

W H Salisbury and Company Pro-Wear Navy Blue 2X Arc Flash Protection Coat with a rating of 8 cal/sq.cm is constructed from arc flash resistant material for safety. 32 in. long coat with an arc rated hook, pile storm flap and has an expansion back for grea