Menu Search
Search
CARHARTT #102182-410-TLL-2XL

Full Swing® Quick Duck® Jacket, FR Insulated; 36 cal/cm-sq; PPE: 3; No Hood; Dark Navy; 2X-Large, Tall

SKU # 88919234093
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large, Tall
Color: Dark Navy
Type: Flame-Resistant Jacket
ATPV: 36 cal/cm sq.
PPE Category: 3
Hood: Sold Separately
Protection: Flame-resistant, Water-repellent
Material - Outer: 88% Cotton/12% Nylon Quick Duck® Canvas
Lining: 150g 3M™ Thinsulate™ Platinum Insulation
Closure: Zipper
Pockets - Outside: (2) Chest Pocket W/Snaps, (2) Front Pockets W/Zipper, (1) Sleeve
Pockets - Inside: (2) Patch W/FR Hook-and-Loop Closures

Rain Defender® durable water-repellent keeps you dry and moving in light rain and wet weather. Features stretch across the shoulders, arms that move free without the jacket riding up, and bigger bend in the elbows and internal rib-knit storm cuffs.

Additional Info: Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112.