Large 42 in to 44 in Chest Size 36 in to 38 in Waist Jacket and Bib Overall Kit - 31491

SKU: 78917998888
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Jacket and Bib Overall Kit
Size: Large, 42 to 44 in. Chest, 36 to 38 in. Waist
Rating: 20 cal/cm2 HRC 2
Listings: Meets ASTM F1506, NFPA 70E
Manufacturer Series: Pro Wear Arc Flash Protection
Keep all your arc flash protection gear in one convenient kit. All clothing is constructed of arc-flash-resistant Indura Ultra Soft and sewn with Nomex thread. 32"L jackets feature a hook-and-loop front closure and Nomex wristlets. Overalls feature integrated heavy-duty suspenders adjustable hook-and-loop waist straps and a bib front. Meets NFPA 70E Hazard Risk Category 2.