Menu Search

SALISBURY #SK100XL-C

Arc Flash Protection Kit, X-Large, 100 cal/cm-sq HRC 4, TUFFWELD

SKU: 78917997064
Manufacturer Series: Pro-Wear
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Arc Personal Protection Kit
Size: X-Large, 46 to 48 in. Chest, 40 to 42 in. Waist
Rating: 100 cal/cm2 HRC 4
Material: TUFFWELD
Contents: Arc Flash Coat, Bib Overalls, Cooling PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag
Listings: Meets ASTM F1506, NFPA 70E, CE 0120
Description
Arc Flash Kits: Type - Arc Personal Protection Kit; Size - X-Large 46 to 48 in. Chest, 40 to 42 in. Waist; Contents - Arc Flash Coat, Bib Overalls, Cooling PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag; Rating - 100 cal/cm-sq HRC 4; Material - TUFFWELD; Listings - Meets ASTM F1506, NFPA 70E, CE 0120; Manufacturer Series - PRO-WEAR