Menu Search

SALISBURY #SK55L

Arc Flash Protection Kit, Large, 55 cal/cm-sq HRC 4

SKU #78917998870
Manufacturer Series: Pro-Wear
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Arc Personal Protection Kit
Size: Large, 42 to 44 in. Chest, 36 to 38 in. Waist
Rating: 55 cal/cm2 HRC 4
Contents: Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag
Listings: Meets NFPA 70E, CE 0120

Arc Flash Kits: Type - Arc Personal Protection Kit; Size - Large 42 to 44 in. Chest, 36 to 38 in. Waist; Contents - Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag; Rating - 55 cal/cm-sq HRC 4; Listings - Meets NFPA 70E, CE 0120; Manufacturer Series - PRO-WEAR