WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SALISBURY #SK403XL-C

Arc Flash Protection Kit, 3X-Large, 40 cal/cm-sq HRC 4

SKU # 78917999533 Manufacturer Series: Pro-Wear
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Personal Protection Kit
Size: 3X-Large, 54 to 56 in. Chest, 48 to 50 in. Waist
Rating: 40 cal/cm2 HRC 4
Contents: Arc Flash Coat, Bib Overalls, Cooling PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag
Listings: NFPA 70E, CE 0120