SALISBURY #SK552XL-BP

Arc Flash Protection Kit, 2X-Large, 55 cal/cm-sq HRC 4

SKU: 78917931442
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Arc Personal Protection Kit
Size: 2X-Large, 50 to 52 in. Chest, 44 to 46 in. Waist
Rating: 55 cal/cm-sq HRC 4
Contents: Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat, Safety Glasses, Back Pack
Listings: Meets NFPA 70E, CE 0120
Manufacturer Series: PRO-WEAR
Description
Arc Flash Kits: Type - Arc Personal Protection Kit; Size - 2X-Large 50 to 52 in. Chest, 44 to 46 in. Waist; Contents - Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat, Safety Glasses, Back Pack; Rating - 55 cal/cm-sq HRC 4; Listings - Meets NFPA 70E, CE 0120; Manufacturer Series - PRO-WEAR