Menu Search
Arc Flash Clothing Arc Flash Protection Kit, 2X-Large, 40 cal/cm-sq HRC 4, Synthetic Fiber Blend

SALISBURY #SK40PLT2XL

Arc Flash Protection Kit, 2X-Large, 40 cal/cm-sq HRC 4, Synthetic Fiber Blend

SKU #78917997038
Manufacturer Series: Pro-Wear
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Arc Personal Protection Kit
Size: 2X-Large, 50 to 52 in. Chest, 44 to 46 in. Waist
Rating: 40 cal/cm2 HRC 4
Material: Synthetic Fiber Blend
Contents: Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag
Listings: ASTM F1506-02A, ASTM F1959M/F1959M-99, NFPA 70E, CE 0120