Menu Search

SALISBURY #SK100/2XL

2X-Large Arc Personal Protection Kit

SKU #78917998856
Manufacturer Series: Pro-Wear
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Arc Personal Protection Kit
Size: 2X-Large
Rating: 100 cal/cm2
Material: TUFFWELD
Contents: Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat SKBAG, Safey Glasses
Listings: Meets NFPA 70E Hazard Risk Category 4

Arc Flash Kits: Type - Arc Personal Protection Kit; Size - 2X-Large; Contents - Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat SKBAG, Safey Glasses; Rating - 100 CAL/CM-sq; Material - TUFFWELD; Listings - Meets NFPA 70E Hazard Risk Category 4; Manufacturer Series - PRO-WEAR