PROTECTIVE INDUSTRIAL PRODUCTS #9150-52946/S

Arc Flash Protection Kit, Small, 33 cal/cm-sq HRC 3, Cotton/Nylon

SKU: 61631498395
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Arc Personal Protection Kit
Size: Small
Rating: 33 cal/cm-sq HRC 3
Material: Cotton/Nylon (Clothing and Hood)
Contents: Coverall, Balaclava, Arc Hood, Hard Hat, Safety Glasses, Back Pack
Listings: Meets NFPA 70E 2012
Description
Arc Flash Kits: Type - Arc Personal Protection Kit; Size - Small; Contents - Coverall, Balaclava, Arc Hood, Hard Hat, Safety Glasses, Back Pack; Rating - 33 cal/cm-sq HRC 3; Material - Cotton/Nylon (Clothing and Hood) ; Listings - Meets NFPA 70E 2012