Menu Search
Arc Flash Clothing Arc Flash Protection Kit, Large, 8 cal/cm-sq HRC 2, Cotton/Nylon Clothing

PROTECTIVE INDUSTRIAL PRODUCTS #91505388EB/L

Arc Flash Protection Kit, Large, 8 cal/cm-sq HRC 2, Cotton/Nylon Clothing

SKU #61631418641
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Arc Personal Protection Kit
Size: Large
Rating: 8 cal/cm2 HRC 2
Material: Cotton/Nylon (Clothing), Polycarbonate (Arc Shield)
Contents: Dual Certified Coverall, Hard Hat, Arc Shield, Balaclava, Safety Glasses, Back Pack
Listings: NFPA 70E 2012