PROTECTIVE INDUSTRIAL PRODUCTS #9150-52821/4X

Arc Flash Protection Kit, 4X-Large, 25 cal/cm-sq HRC 3, Cotton/Nylon

SKU: 61631498448
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Arc Personal Protection Kit
Size: 4X-Large
Rating: 25 cal/cm-sq HRC 3
Material: Cotton/Nylon (Clothing and Hood)
Contents: Coverall, Arc Hood, Hard Hat, Safety Glasses, Back Pack
Listings: Meets NFPA 70E 2012
Description
Arc Flash Kits: Type - Arc Personal Protection Kit; Size - 4X-Large; Contents - Coverall, Arc Hood, Hard Hat, Safety Glasses, Back Pack; Rating - 25 cal/cm-sq HRC 3; Material - Cotton/Nylon (Clothing and Hood) ; Listings - Meets NFPA 70E 2012