PROTECTIVE INDUSTRIAL PRODUCTS #9150-52508

Arc Flash Head Protection Kit, 12 cal/cm-sq HRC 2, Polycarbonate Arc Shield Lens, Cotton Storage Bag

SKU: 61631498488
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Arc Flash Head Protection Kit
Rating: 12 cal/cm-sq HRC 2
Material: Polycarbonate (Arc Shield Lens), Cotton (Storage Bag)
Contents: Hard Hat, Arc Shield, Balaclava, Safety Glasses, Storage Bag
Listings: Meets NFPA 70E 2012
Description
Arc Flash Kits: Type - Arc Flash Head Protection Kit; Contents - Hard Hat, Arc Shield, Balaclava, Safety Glasses, Storage Bag; Rating - 12 cal/cm-sq HRC 2; Material - Polycarbonate (Arc Shield Lens), Cotton (Storage Bag); Listings - Meets NFPA 70E 2012