Menu Search
Arc Flash Clothing Personal Protection Coverall Kit, Arc Flash, 2X-Large

CHICAGO PROTECTIVE APPAREL #AG12CV2XLNG

Personal Protection Coverall Kit, Arc Flash, 2X-Large

SKU #40009098954
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Coverall Arc Flash Kit
Size: 2X-Large
Rating: 12 cal/cm2
Material: UltraSoft Fabric
Contents: Coveralls, Hard Cap, Face Shield, Chin Cup, Cap Bracket, Hood, Gloves, Glove Bag, Gear Bag, Safety Glasses And Ear Plugs
Listings: NFPA 70E Hazard Risk Category 2

These flame-resistant garments are made of 9 ounce Indura Ultrasoft for a comfortable fit during electrical arc applications. Indura provides workers with the cool comfort of cotton for secondary protective clothing against flash fire electric arc and metal splash. Clothing has an arc rating of 12 cal/cm2 which meets NFPA 70E Hazard Risk Category 2.