Menu Search
Arc Fault AFCI Receptacles AFCI Receptacle, 15A, 125V AC, 2P, 3W, 5-15R

LEGRAND - PASS & SEYMOUR #AF-15TRLA

AFCI Receptacle, 15A, 125V AC, 2P, 3W, 5-15R

SKU #78500702966
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AFCI Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Light Almond
Wiring: Back
Dimensions: HxWxD: 4.21x1.68x1.27 in. (106.93x42.67x32.25 mm)
Material: Thermoplastic

Pass and Seymour Arc Fault Circuit Interrupter (AFCI) receptacles are the latest innovation in electrical safety and a code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.