Menu Search
Aprons and Bibs Apron; Polyethylene; White; 28 x 46 in.

SAFETY ZONE #DAP1028X46WH

Apron; Polyethylene; White; 28 x 46 in.

SKU #76358380123
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case
Type: Apron
Support: Slip-over head
Canopy Size: 28 x 46 in.
Material: High-Density Polyethylene
Color: White

Thickness: 10 micron. Latex-free