Menu Search
Aprons and Bibs Sleeve Apron, 44 in. W x 28 in. L, Yellow 10 mil

DUPONT PERSONAL PROTECTION #QC275BYLXL002500

Sleeve Apron, 44 in. W x 28 in. L, Yellow 10 mil

SKU #40093596757
Manufacturer Series: QC275B YL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Apron
Support: Snaps and Ties
Size: WxL: 44 x 28 in.
Thickness: 10 mil
Material: Tychem 2000
Color: Yellow

Apron; Sleeve; 44 in. Width x 28 in. Length; Yellow 10 mil Tychem 2000; Snaps and Ties Attachments