Menu Search
Aprons and Bibs Apron, Large, 28 in. W x 44 in. L, 10 mil Tychem 2000

DUPONT PERSONAL PROTECTION #QC275BYLLG002500

Apron, Large, 28 in. W x 44 in. L, 10 mil Tychem 2000

SKU #40093596760
Manufacturer Series: QC275BYL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Chemical Resistant Apron
Size: Large, WxL: 28 x 44 in.
Thickness: 10 mil
Material: Tychem 2000

Apron; Chemical Resistant; Large, 28 in. Width x 44 in. Length; 10 mil Tychem 2000