Menu Search
Antiseptics-Antibiotics Sterile, 1.5 x 2 in., 6/Box
SPENCO MEDICAL CORP #47001

Sterile, 1.5 x 2 in., 6/Box

SKU # 03847250501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 6 Bottles
Unable to add item to cart. Please try again.
Type: Topical Pain Relievers
Container Size: 1.5 x 2 in.
Container Type: Box
Packaging: Box
Quantity: 6 Squares

Relieve minor burns on contact and reduce the friction and discomfort of blisters. Non-stick dressing is 96% water and protects the wound while aiding in the healing process.