Menu Search
Antiseptics-Antibiotics Antiseptic Swab, 0.18 oz
PAC-KIT SAFETY EQUIPMENT CO #19-001

Antiseptic Swab, 0.18 oz

SKU # 73874319001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Antiseptic Swab
Container Size: 0.18 oz.
Packaging: Box
Quantity: 10

Medicated sting relief swab style packaging offers exceptional shelf life and wont tend to dry out in adverse storage conditions. Relief from the pain and discomfort associated with bug bites and stings.

Additional Info: Dimensions: 2.13 x 4.00 x 0.63 in.