×

Your shopping cart is empty.

AIW - BNH  D35185

Antiseptic Towelette, 7.00 x 5.50 in. Packet, 0.13-pct Benzalkonium Chloride

AIW - BNH

Manufacturer # D35185

SKU: 47202198990





Product Description

Antiseptics-Antibiotics: Type - Antiseptic Wipe; Formula - 0.13-pct Benzalkonium Chloride; Container Size - 7.00 x 5.50 in.; Container Type - Packet; Packaging - Box; Quantity - 100; Manufacturer Series - Hygea

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Antiseptic Wipe
Formula: 0.13-pct Benzalkonium Chloride
Container Size: 7.00 x 5.50 in.
Container Type: Packet
Packaging: Box
Quantity: 100
Manufacturer Series: Hygea

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: