Menu Search
3M #610-BLACK-1INX60FT

Safety-Walk™ Tape, Anti-Slip; Black; 1 in. x 60 ft.

SKU # 04801119220 Manufacturer Series: 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anti-Slip Tape
Material: Polyester, Aluminum Oxide Grit Surface
Color: Black
Installation: Adhesive
Width: 1 in.
Length: 60 ft.

Additional Info: Application: Light to heavy boot and cart traffic conditions. Indoor/outdoor.