Menu Search

3M #610-BLACK-4INX60FT

Safety-Walk™ Conformable Tape, 4.00 in. width, 60 ft Length, Adhesive Backed, Black

SKU: 04801119223
Manufacturer Series: 600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Anti-Skid Material
Material: Polyester, Mineral Grit Surface
Color: Black
Installation: Adhesive Backed
Width: 4 in.
Length: 60 ft.
Description
Anti-Skid Material: Type - Anti-Skid Material; Material - Polyester, Mineral Grit Surface; Color - Black; Installation - Adhesive Backed; Width - in - 4.00 in; Length - ft - 60.00 ft; Additional Information - Application: Light to Heavy Boot and Cart Traffic Conditions.; Manufacturer Series - Safety-Walk 600
Additional Info: Application: Light to Heavy Boot and Cart Traffic Conditions.