Menu Search
Anchors Toggle Bolt Anchor, 3/8 in. x 6 in. L, Zinc Plated
ZIEGLER #37R600ATR

Toggle Bolt Anchor, 3/8 in. x 6 in. L, Zinc Plated

SKU # 40120696801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Toggle Bolt Anchor
Anchor Length: 6 in.
Finish: Zinc-plated
Anchor Size: 3/8 in.
Screw Type: Round Head

ZIEGLER 37R600ATR 3/8 X 6 R