Menu Search
ZIEGLER #37R300ATR

Toggle Bolt Anchor, 3/8 in. x 3 in. L, Zinc Plated

SKU # 40120696805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Bolt Anchor
Anchor Length: 3 in.
Finish: Zinc-plated
Anchor Size: 3/8 in.
Screw Type: Round Head

ZIEGLER 37R300ATR 3/8 X 3 R