Menu Search
Search
ZIEGLER #25R400ATR

Toggle Bolt Anchor, 1/4 in. x 4 in. L, Steel

SKU # 40120698565
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Bolt Anchor
Material: Steel
Anchor Length: 4 in.
Finish: Zinc-plated
Anchor Size: 1/4 in.
Screw Type: Round Head

ZGL 25R400ATR TOGGLE BOLT L/4X4