Menu Search
Anchors Tapcon Anchor, 3/16 in. x 2-1/4 in. L, Steel
ZIEGLER #18R225ATH

Tapcon Anchor, 3/16 in. x 2-1/4 in. L, Steel

SKU # 40120697331
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Tapcon Anchor
Application: Construction
Material: Steel
Anchor Length: 2-1/4 in.
Anchor Size: 3/16 in.
Screw Type: Hex Washer Head

ZIEGLER 18R225ATH 3/16 X 2-