Menu Search
Anchors Tapcon Anchor, 1/4 in. x 2-1/4 in. L, Steel
ZIEGLER #25R225ATF

Tapcon Anchor, 1/4 in. x 2-1/4 in. L, Steel

SKU # 40120697116
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Tapcon Anchor
Application: Construction
Material: Steel
Anchor Length: 2-1/4 in.
Anchor Size: 1/4 in.
Screw Type: Flat Head Phillips

ZIEGLER 25R225ATF 1/4 X 2-1