Menu Search
Anchors Tapcon Anchor, 1/4 in. x 1-1/4 in. L, Steel

ZIEGLER #25R125ATH

Tapcon Anchor, 1/4 in. x 1-1/4 in. L, Steel

SKU #40120698722
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tapcon Anchor
Application: Construction
Material: Steel
Anchor Length: 1-1/4 in.
Anchor Size: 1/4 in.
Screw Type: Hex Washer Head

ZGL 25R125ATH ANCHOR SCREW 1/4X1-1/