Menu Search
Anchors Screw Anchor, 1/4 in. x 1 in. L, Plastic

ZIEGLER #/14N100APF

Screw Anchor, 1/4 in. x 1 in. L, Plastic

SKU #40120697809
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Screw Anchor
Material: Plastic
Screw Size: No. 10-12
Anchor Length: 1 in.
Anchor Size: 1/4 in.

ZIEGLER /14N100APF 1/4 X 1 C