Menu Search
ZIEGLER #/PS14

Adhesive Insert Anchor, 5/16 in. x 1-9/16 in. L

SKU # 40120697738
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adhesive Insert Anchor
Application: Concrete and Solid Masonry
Material: Carbon Steel
Screw Size: 1/4-20
Anchor Length: 1-9/16 in.
Finish: Zinc-plated
Anchor Size: 5/16 in.
Quantity: 100
Container: Box

The Power-Sert adhesive anchor is a proprietary internally threaded insert designed for use with structural adhesive. Our unique undercut design requires less adhesive and a shallow embedment while providing superior holding values in a variety of materials. Our exclusive Friction-Fit locks adhesive in place and allows immediate fastening of the fixture during cure time. The Power-Sert adhesive insert anchor is the ultimate problem solver.