Menu Search
THOMAS & BETTS #50-032

Expansion Flanged Anchor, Concrete, Plastic, 9, 10, 12

SKU # 78378650032
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expansion Flanged Anchor
Application: Concrete
Material: Plastic
Screw Size: 9, 10, 12
Anchor Length: 1-1/2 in.
Finish: Red
Installation: Drill, 1/4

Additional Info: Package: 100