Menu Search
Search
SUNX #282527

Kwik Anchor, Expansion, Steel, Zinc Plated

SKU # 78631198805 Manufacturer Series: Bolt 3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expansion Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 4-1/2 in.
Finish: Zinc-plated
Installation: Drill, 1/2
Anchor Type: Expansion Anchor
Anchor Size: 1/2
Quantity: 25
Container: Boxed

Anchors: Type - Expansion Anchor Bolt, Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 4-1/2; Finish - Zinc Plated; Installation - Drill, 1/2; Anchor Type - Expansion Anchor; Anchor Size - 1/2; Quantity - 25; Container - Boxed; Additional Information - Thread Length: 2-7/8 in; Manufacturer Series - Kwik Bolt 3

Additional Info: Thread Length: 2-7/8 in