SUNX #282560

Anchor, Expansion, 1/2 in. Masonry Installation

SKU: 78631195540
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Expansion Anchor
Application: Concrete
Material: Stainless Steel
Anchor Length - in: 5-1/2 in.
Installation: Masonry, 1/2 in.
Anchor Size: 1/2
Quantity: 25
Container: Boxed
Description
Anchors: Type - Expansion Anchor; Application - Concrete; Material - Stainless Steel; Anchor Length - in - 5-1/2; Installation - Masonry, 1/2 in.; Anchor Size - 1/2; Quantity - 25; Container - Boxed; Additional Information - Thread Length: 3-3/4 in., Nut Size: 3/4 in.
Additional Info: Thread Length: 3-3/4 in., Nut Size: 3/4 in.