Menu Search
Search
POWERS FASTENERS #05150S

Sleeve Anchor, 1/4 in., 1-3/8 in. L, 1/4 in. Drill, 100/Box

SKU # 07535277741
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Acorn Nut Sleeve Anchor
Application: Normal Weight Concrete, Grouted Concrete Masonry, Hollow Concrete Masonry and Brick Masonry
Material: Carbon Steel
Anchor Length: 1-3/8 in.
Finish: Zinc Plated
Installation: 1/4 in. Drill
Anchor Size: 1/4 in.
Quantity: 100
Container: Box

The Lok-Bolt AS® is an all steel pre-assembled single unit sleeve anchor which is designed for use in concrete or masonry base materials. The anchors are available in multiple head styles for multiple applications and a finished appearance. Anchor extende