Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Sleeve Anchor, 1-3/8 in. Hex Anchor, 1/4 in. Drill Installation, Zinc Chromate, Jar

SKU: 63972080883
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Expansion Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length - in: 1-3/8 in.
Finish: Zinc Chromate
Installation: Drill, 1/4
Anchors: Type - Expansion Anchor Bolt, Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 1-3/8; Finish - Zinc Chromate; Installation - Drill, 1/4; Additional Information - Package: Jar 100. Acorn Nut
Additional Info: Package: Jar 100. Acorn Nut