Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Machine Screw Anchor, 11/16 in., 3/8 in. Drill Installation, Jar

SKU: 63972080847
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine Screw Lead Anchor
Application: Cement Floors
Material: Lead
Screw Size: 10-24
Anchor Length - in: 11/16
Installation: Hole size: 3/8 in.
Quantity: 100
Anchors: Type - Machine Screw Lead Anchor; Application - Cement Floors; Material - Lead; Screw Size - 10-24; Anchor Length - in - 11/16; Installation - Hole size: 3/8 in.; Quantity - 100