Menu Search
ITW RAMSET/RAM HEAD #WS-1422

Trubolt Expansion Anchor Bolt, Nut and Washer, Concrete, Steel, None

SKU # 66252001973
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expansion Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 2-1/4 in.
Finish: Zinc Chromate
Installation: Drill, 1/4

Additional Info: Stud: 1/4-20. Thread length: 1- 1/4""