Expansion Anchor Bolt, Nut and Washer, Concrete, Steel, None

SKU: 66252001968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Expansion Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length - in: 1-3/4 in.
Finish: Zinc Chromate
Installation: Drill, 1/4
Manufacturer Series: Trubolt
Anchors: Type - Expansion Anchor Bolt, Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 1-3/4; Finish - Zinc Chromate; Installation - Drill, 1/4; Manufacturer Series - Trubolt