IDEAL #90-055

Anchor and Screw Kit, 10 x 1

SKU: 78325090055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Anchor and Screw Kit
Screw Size: 10 x 1
Installation: Masonry, 1/4 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 10-12
Anchor Color: Red
Quantity: 100
Screw Type: Pan Head Slot/Phillips
Container: Plastic Box
Description
Anchors: Type - Anchor and Screw Kit; Screw Size - 10 x 1; Installation - Masonry, 1/4"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 10-12; Anchor Color - Red; Quantity - 100; Screw Type - Pan Head Slot/Phillips; Container - Plastic Box